https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNTV8aW1hZ2UvanBlZ3xhREppTDJnelppOHhNRFkwTkRFME9EZ3hNemcxTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGM2NDY1ZGRmYTAwNjY2OTk2Y2E4Y2MwOTY4MjhjZTRlNWRiODNlZDE0YTIyYzdlYzcxODlmOTEyZjFlMGEwNzM
DODGE
DODGE
P90-14M-55-F HTD
DODGE DODGE
Description
P90-14M-55-F HTD SYNCH SPROCKET
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
110822
BDI #
254656
Details
1000.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-14M-55-F-HTD/p/254656
Your Price
$ 1,000.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
26.645
EAN
0782475265381
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110822
Weight / LBS
61
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh