https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ
DODGE
DODGE
P90-14M-85-3535 HT250
DODGE DODGE
Description
P90-14M-85-3535 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
114474
BDI #
255547
Details
1243.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-14M-85-3535-HT250/p/255547
Your Price
$ 1,243.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
37.591
EAN
0782475900756
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114474
Weight / LBS
72
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh