https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-5M-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTV8aW1hZ2UvanBlZ3xhRFprTDJnMk1TOHhNRFkwTkRFMU1UUXpOVEk1TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4MVRWOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xhNjY5YmFhOGEyNTgwYmIzNmU4OGE5MzAxYzIzMTM2OTJjZGVlNzlhOTdlZWEwYjhmMDA2ZGMwZWZlMzM2ZDY5
DODGE
DODGE
P90-5M-15-1610 HT250
DODGE DODGE
Description
P90-5M-15-1610 HT250 SYNCH SPROCKET
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 90 Teeth; 22.606MM Face Width; Bushed; 142.088MM OD; 143.231MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
112479
BDI #
255123
Details
191.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-5M-15-1610-HT250/p/255123
Your Price
$ 191.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.091
EAN
0782475732401
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.9
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 90 Teeth; 22.606MM Face Width; Bushed; 142.088MM OD; 143.231MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
5.639 Inch | 143.231 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Outside Diameter
5.594 Inch | 142.088 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh