https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNTV8aW1hZ2UvanBlZ3xhREppTDJnelppOHhNRFkwTkRFME9EZ3hNemcxTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGM2NDY1ZGRmYTAwNjY2OTk2Y2E4Y2MwOTY4MjhjZTRlNWRiODNlZDE0YTIyYzdlYzcxODlmOTEyZjFlMGEwNzM
DODGE
DODGE
P90-8M-30-SK HTD
DODGE DODGE
Description
P90-8M-30-SK HTD SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
110736
BDI #
254583
Details
431.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-8M-30-SK-HTD/p/254583
Your Price
$ 431.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
7.296
EAN
0782475265428
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110736
Weight / LBS
16
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh