https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-A1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTZ8aW1hZ2UvanBlZ3xhR1JtTDJnMU15OHhNRFkwTkRFMU1UZ3lPRFV4TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5Qk1WOHpNREI0TXpBd0xtcHdad3wzYjg1ZDA0M2ZlZGZlYzU2NTU0M2Q4ZmE0ZTRkODdkNGM0ZGU4N2NkYjRkNGJkYjRjMmU2NGIxYTc1Yzc5MTAy
DODGE
DODGE
P90-8M-50-3020 HT250
DODGE DODGE
Description
P90-8M-50-3020 HT250 SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.452MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
112898
BDI #
255192
Details
593.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-8M-50-3020-HT250/p/255192
Your Price
$ 593.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
12.117
EAN
0782475678037
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112898
Weight / LBS
27
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.452MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh