https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
DODGE
DODGE
P90-8M-50-SF HTD
DODGE DODGE
Description
P90-8M-50-SF HTD SYNCH SPROCKET
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore
Part #
110753
BDI #
254599
Details
550.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-8M-50-SF-HTD/p/254599
Your Price
$ 550.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.259
EAN
0782475265800
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-50
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
19.1
Long Description
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh