https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
TB WOODS
TB WOODS
P90-8M-85-SF
TB WOODS TB WOODS
Description
P90-8M-85-SF SYNCHRONOUS PULLEY
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 90 Teeth; 95.25MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P908M85SF
BDI #
986761
Details
1010.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P90-8M-85-SF/p/986761
Your Price
$ 1,010.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.377
EAN
0698672126830
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85 Synchronous Plus
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 90 Teeth; 95.25MM Face Width; Bushed; 227.813MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh