https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P9014M40-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
90-14M-40-3020 SPROCKET ; HTS TB 40 3020
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 90 Teeth; 53.975MM Face Width; Bushed; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P9014M40-3020
BDI #
610555
Details
849.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P9014M40-3020/p/610555
Your Price
$ 849.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.155
EAN
0697950783611
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
44.5
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 90 Teeth; 53.975MM Face Width; Bushed; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
15.68 Inch | 398.28 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 24 To 75 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh