https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P9020M115-M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P9020M115-M SPROCKET ; HTS-QD
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 90 Teeth; 127MM Face Width; Bushed; 594.995MM Flange OD; 568.655MM OD; 572.973MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
P9020M115-M
BDI #
610560
Details
5598.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P9020M115-M/p/610560
Your Price
$ 5,598.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
96.16
EAN
0697950441955
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
90
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
212
Long Description
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 90 Teeth; 127MM Face Width; Bushed; 594.995MM Flange OD; 568.655MM OD; 572.973MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5 Inch | 127 Millimeter
Pitch Diameter
22.558 Inch | 572.973 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
23.425 Inch | 594.995 Millimeter
Outside Diameter
22.388 Inch | 568.655 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh