https://www.bdiexpress.com/medias/INDB-GPULLEY-PA5-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR1U0TDJneU1DOHhNRFkwTkRFek5qa3hPVEEzTUM5SlRrUkNMVWRRVlV4TVJWbGZVRUUxWDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58YzhjNmJmZDI0YTczM2JmZWIyZTllZDZiN2EzYWRlZmExYzA2ODQxY2Q0NWIwY2QwMzNlOTI5MGZiNmQ5MGQ3Ng
BOSTON GEAR
BOSTON GEAR
PA5-048NF090
BOSTON GEAR BOSTON GEAR
Description
PA5-048NF090 TIMING BELT PULLEY ; ALUMINUM
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 48 Teeth; 13.894MM Face Width; Rough Bore; 75.26MM OD; 76.403MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Part #
54715
BDI #
173725
Details
219.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA5-048NF090/p/173725
Your Price
$ 219.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.155
EAN
0781711547151
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54715
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 48 Teeth; 13.894MM Face Width; Rough Bore; 75.26MM OD; 76.403MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Face Width
0.547 Inch | 13.894 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
2.963 Inch | 75.26 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh