https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB100MXL025
GATES GATES
Description
PB100MXL025 TIMING PULLEY
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 100 Teeth; 3/8" Face Width; Rough Bore; 2.526" OD; 2.546" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Part #
78260295
BDI #
1125921
Details
81.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB100MXL025/p/1125921
Your Price
$ 81.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.11
EAN
0770075265887
Product Group - BDI
M02316
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
100
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260295
Weight / LBS
0.3
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 100 Teeth; 3/8" Face Width; Rough Bore; 2.526" OD; 2.546" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Belt Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.526 Inch | 64.16 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh