https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB120MXL025
GATES GATES
Description
PB120MXL025 TIMING PULLEY
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 120 Teeth; 3/8" Face Width; Rough Bore; 3.036" OD; 3.056" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Part #
78260296
BDI #
1125931
Details
97.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB120MXL025/p/1125931
Your Price
$ 97.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.15
EAN
0770075265931
Product Group - BDI
M02316
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
120
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260296
Weight / LBS
0.3
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 120 Teeth; 3/8" Face Width; Rough Bore; 3.036" OD; 3.056" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.056 Inch | 77.622 Millimeter
Outside Diameter
3.036 Inch | 77.114 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh