https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-28S-37
GATES GATES
Description
PB14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 28 Teeth; 44.196MM Face Width; Rough Bore; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.938" Max Bore
Part #
77163028
BDI #
1125947
Details
331.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-28S-37/p/1125947
Your Price
$ 331.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.31
EAN
0072053270266
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.938
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 28 Teeth; 44.196MM Face Width; Rough Bore; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.938" Max Bore
Belt Width
1.457 Inch | 37 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Flange Outside Diameter
5.4 Inch | 137.16 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh