https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRFV4TDJoaU15OHhNRFkwTkRFME56VXdNekV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDAxUVFsOHpNREI0TXpBd0xtcHdad3w1NDdhODMwZWU1MTE3YjQ2MTU4NWQxOWZhNTE3NTYwZDg4MmE1ZjgyNTE1ZWEwYjg3NjBiMjhhMTEzZmUyNTY0
DODGE
DODGE
PB14MX-28S-68 MPB
DODGE DODGE
Description
PB14MX-28S-68 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 28 Teeth; 83.82MM Face Width; Rough Bore; 137.211MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.94" Max Bore
Part #
482089
BDI #
20508887
Details
550.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-28S-68-MPB/p/20508887
Your Price
$ 550.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
6.078
EAN
0782477085420
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-68
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.94
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482089
Weight / LBS
13.4
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 28 Teeth; 83.82MM Face Width; Rough Bore; 137.211MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.94" Max Bore
Face Width
3.3 Inch | 83.82 Millimeter
Flange Outside Diameter
5.402 Inch | 137.211 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh