https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-32S-68
GATES GATES
Description
PB14MX-32S-68 SYNCHRONOUS PULLEY ; 14MM P 32GROVES
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 32 Teeth; 76.454MM Face Width; Rough Bore; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.438" Max Bore
Part #
77166032
BDI #
1125960
Details
648.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-32S-68/p/1125960
Your Price
$ 648.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.16
EAN
0072053531510
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.438
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 32 Teeth; 76.454MM Face Width; Rough Bore; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.438" Max Bore
Flange Outside Diameter
6.11 Inch | 155.194 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
5.504 Inch | 139.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh