https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-39S-125
GATES GATES
Description
PB14MX-39S-125 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 39 Teeth; 134.366MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Part #
77168039
BDI #
1125976
Details
1091.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-39S-125/p/1125976
Your Price
$ 1,091.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
20.37
EAN
0072053270495
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
39
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 39 Teeth; 134.366MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.732 Inch | 170.993 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter
Pitch Diameter
6.842 Inch | 173.787 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh