https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-39S-90
GATES GATES
Description
PB14MX-39S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 39 Teeth; 98.552MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Part #
77169039
BDI #
1125977
Details
868.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-39S-90/p/1125977
Your Price
$ 868.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.24
EAN
0072053531589
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
39
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 39 Teeth; 98.552MM Face Width; Rough Bore; 191.008MM Flange OD; 170.993MM OD; 173.787MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Outside Diameter
6.732 Inch | 170.993 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter
Pitch Diameter
6.842 Inch | 173.787 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh