https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB14MX-40S-90
GATES GATES
Description
PB14MX-40S-90 SYNCHRONOUS PULLEY ; 14MM P 40GROVES
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 40 Teeth; 98.552MM Face Width; Rough Bore; 191.008MM Flange OD; 175.463MM OD; 178.257MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Part #
77169040
BDI #
1125979
Details
883.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-40S-90/p/1125979
Your Price
$ 883.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.1
EAN
0072053531596
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 40 Teeth; 98.552MM Face Width; Rough Bore; 191.008MM Flange OD; 175.463MM OD; 178.257MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.375" Max Bore
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
7.52 Inch | 191.008 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh