https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRFV4TDJoaU15OHhNRFkwTkRFME56VXdNekV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDAxUVFsOHpNREI0TXpBd0xtcHdad3w1NDdhODMwZWU1MTE3YjQ2MTU4NWQxOWZhNTE3NTYwZDg4MmE1ZjgyNTE1ZWEwYjg3NjBiMjhhMTEzZmUyNTY0
DODGE
DODGE
PB14MX-43S-125 MPB
DODGE DODGE
Description
PB14MX-43S-125 MPB SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 43 Teeth; 142.494MM Face Width; Rough Bore; 204.318MM Flange OD; 188.824MM OD; 191.618MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.81" Max Bore
Part #
482179
BDI #
20509067
Details
1195.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-43S-125-MPB/p/20509067
Your Price
$ 1,195.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
25.174
EAN
0782477085741
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
43
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.81
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482179
Weight / LBS
55.5
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 43 Teeth; 142.494MM Face Width; Rough Bore; 204.318MM Flange OD; 188.824MM OD; 191.618MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.81" Max Bore
Face Width
5.61 Inch | 142.494 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Flange Outside Diameter
8.044 Inch | 204.318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh