https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRFV4TDJoaU15OHhNRFkwTkRFME56VXdNekV6TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDAxUVFsOHpNREI0TXpBd0xtcHdad3w1NDdhODMwZWU1MTE3YjQ2MTU4NWQxOWZhNTE3NTYwZDg4MmE1ZjgyNTE1ZWEwYjg3NjBiMjhhMTEzZmUyNTY0
DODGE
DODGE
PB14MX-45S-125 MPB
DODGE DODGE
Description
PB14MX-45S-125 MPB SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 45 Teeth; 142.494MM Face Width; Rough Bore; 213.233MM Flange OD; 197.739MM OD; 200.533MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 5" Max Bore
Part #
482180
BDI #
20509069
Details
1105.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX-45S-125-MPB/p/20509069
Your Price
$ 1,105.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
27.805
EAN
0782477085758
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
45
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482180
Weight / LBS
61.3
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 45 Teeth; 142.494MM Face Width; Rough Bore; 213.233MM Flange OD; 197.739MM OD; 200.533MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 5" Max Bore
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.785 Inch | 197.739 Millimeter
Pitch Diameter
7.895 Inch | 200.533 Millimeter
Flange Outside Diameter
8.395 Inch | 213.233 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh