https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB14MX33S68
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB14MX33S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 68MM WIDE MPB
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 33 Teeth; 3.01MM Face Width; Rough Bore; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB14MX33S68
BDI #
21978308
Details
670.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX33S68/p/21978308
Your Price
$ 670.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.79
EAN
0697950723556
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
33
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.5
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
26
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 33 Teeth; 3.01MM Face Width; Rough Bore; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
0.228 Inch | 5.79 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Face Width
0.119 Inch | 3.01 Millimeter
Flange Outside Diameter
0.255 Inch | 6.47 Millimeter
Outside Diameter
0.224 Inch | 5.68 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh