![PB14MX37S125](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ)
![PB14MX37S125](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB14MX37S125
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB14MX37S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 37T 6.49" PD 125MM WIDE MPB
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 37 Teeth; 5.29MM Face Width; Rough Bore; 6.382MM Outside Diameter; 6.492MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB14MX37S125
BDI #
21978324
Details
1015.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX37S125/p/21978324
Your Price
$ 1,015.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
18.277
EAN
0697950791388
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
37
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.125
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
40.3
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 37 Teeth; 5.29MM Face Width; Rough Bore; 6.382MM Outside Diameter; 6.492MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Outside Diameter
0.251 Inch | 6.382 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
0.256 Inch | 6.492 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter
Flange Outside Diameter
0.282 Inch | 7.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh