https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB14MX40S125
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB14MX40S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 40T 7.01" PD 125MM WIDE MPB
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 40 Teeth; 5.29MM Face Width; Rough Bore; 6.908MM Outside Diameter; 7.018MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB14MX40S125
BDI #
21978336
Details
1122.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB14MX40S125/p/21978336
Your Price
$ 1,122.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
21.41
EAN
0697950723358
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.375
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
47.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 40 Teeth; 5.29MM Face Width; Rough Bore; 6.908MM Outside Diameter; 7.018MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
0.276 Inch | 7.018 Millimeter
Flange Outside Diameter
0.296 Inch | 7.52 Millimeter
Outside Diameter
0.272 Inch | 6.908 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh