https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB16L100
GATES GATES
Description
PB16L100 TIMING PULLEY
Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 16 Teeth; 1-1/4" Face Width; Rough Bore; 2-1/8" Flange OD; 1.88" OD; 1.91" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
78230731
BDI #
1125996
Details
68.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB16L100/p/1125996
Your Price
$ 68.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.5
EAN
0072053085273
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78230731
Weight / LBS
1.05
Long Description
Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 16 Teeth; 1-1/4" Face Width; Rough Bore; 2-1/8" Flange OD; 1.88" OD; 1.91" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.91 Inch | 48.514 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh