https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB16MXL012
GATES GATES
Description
PB16MXL012 TIMING PULLEY
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 16 Teeth; 0.201" Face Width; Rough Bore; 0.58" Flange OD; 0.387" OD; 0.407" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
78260278
BDI #
1125997
Details
27.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB16MXL012/p/1125997
Your Price
$ 27.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.005
EAN
0770075266082
Product Group - BDI
M02316
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260278
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 16 Teeth; 0.201" Face Width; Rough Bore; 0.58" Flange OD; 0.387" OD; 0.407" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Pitch Diameter
0.407 Inch | 10.338 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
0.58 Inch | 14.732 Millimeter
Face Width
0.201 Inch | 5.105 Millimeter
Outside Diameter
0.387 Inch | 9.83 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh