https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
PB22XL037
GATES GATES
Description
PB22XL037 TIMING PULLEY
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 22 Teeth; 9/16" Face Width; Rough Bore; 1-5/8" Flange OD; 1.381" OD; 1.401" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Part #
78230161
BDI #
1126027
Details
42.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB22XL037/p/1126027
Your Price
$ 42.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.13
EAN
0072053084979
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78230161
Weight / LBS
0.2
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 22 Teeth; 9/16" Face Width; Rough Bore; 1-5/8" Flange OD; 1.381" OD; 1.401" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.381 Inch | 35.077 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.401 Inch | 35.585 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh