https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8MX-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhR0pqTDJnNE55OHhNRFkwTkRFME5UazVOVGd3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVFZCQ1h6TXdNSGd6TURBdWFuQm58YmUyYWU0ZDNkZGI0NGIwYWRmNGUxOWU4ZjI4ODUzZGY0MjhjZDY1NmVkNjQ3ZWY1ZWU1OWFlOWQ1NTc4YTVjOA
DODGE
DODGE
PB8MX-28S-12 MPB
DODGE DODGE
Description
PB8MX-28S-12 MPB SYNCH SPROCKET
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 28 Teeth; 21.59MM Face Width; Rough Bore; 81.458MM Flange OD; 69.698MM OD; 71.298MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Part #
481872
BDI #
20508461
Details
156.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX-28S-12-MPB/p/20508461
Your Price
$ 156.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.635
EAN
0782477085147
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481872
Weight / LBS
1.4
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 28 Teeth; 21.59MM Face Width; Rough Bore; 81.458MM Flange OD; 69.698MM OD; 71.298MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.744 Inch | 69.698 Millimeter
Flange Outside Diameter
3.207 Inch | 81.458 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh