https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
GATES
GATES
PB8MX-36S-62
GATES GATES
Description
PB8MX-36S-62 SYNCHRONOUS PULLEY ; 8MM P 36GROVES
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 36 Teeth; 66.802MM Face Width; Rough Bore; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.313" Max Bore
Part #
77156036
BDI #
1126097
Details
353.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX-36S-62/p/1126097
Your Price
$ 353.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.63
EAN
0072053531428
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 36 Teeth; 66.802MM Face Width; Rough Bore; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.313" Max Bore
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.01 Inch | 101.854 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh