https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB8MX22S21
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB8MX22S21 SYNCHRONOUS BELT PULLEY ; 8MM PITCH PLAIN BORE
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 22 Teeth; 0.92MM Face Width; Rough Bore; 2.143MM Outside Diameter; 2.206MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB8MX22S21
BDI #
21445606
Details
214.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX22S21/p/21445606
Your Price
$ 214.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.59
EAN
0697950723273
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.3
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 22 Teeth; 0.92MM Face Width; Rough Bore; 2.143MM Outside Diameter; 2.206MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Flange Outside Diameter
0.103 Inch | 2.61 Millimeter
Pitch Diameter
0.087 Inch | 2.206 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Outside Diameter
0.084 Inch | 2.143 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh