https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTV8aW1hZ2UvanBlZ3xhREJsTDJnME9DOHhNRE14TkRRME5UVTROalEyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YWIxZjNhN2ViZTBmODJiNWIxZDAwYWEzM2FkM2ZhNWI5ODczMTdiOTQwNmIyY2MyOWY3NDRiYTkyYzcxNmE4OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PB8MX25S12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PB8MX25S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 25T 2.51" PD 12MM WIDE MPB
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 25 Teeth; 0.57MM Face Width; Rough Bore; 2.443MM Outside Diameter; 2.506MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
PB8MX25S12
BDI #
21978354
Details
150.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PB8MX25S12/p/21978354
Your Price
$ 150.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.726
EAN
0697950723242
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.5
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 25 Teeth; 0.57MM Face Width; Rough Bore; 2.443MM Outside Diameter; 2.506MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Outside Diameter
0.096 Inch | 2.443 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.022 Inch | 0.57 Millimeter
Pitch Diameter
0.099 Inch | 2.506 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.115 Inch | 2.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh