https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODl8aW1hZ2UvanBlZ3xhREUwTDJnMFppOHhNREUwT0RVME1EQTFOVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58ZTVkZGRmOTE2ZDg1NTIwNWExZGQxMjM5Yjk5N2ExM2YyOGY0OTllNTdmMGFhNGI5ZmI2MzM2YzZkMTc2MTEwZg
SKF
SKF
PHP 120H075TB
SKF SKF
Description
PHP 120H075TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-1/16" Face Width; Bushed; 19.044" Outside Diameter; 19.098" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
PHP 120H075TB
BDI #
1289199
Details
368.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-120H075TB/p/1289199
Your Price
$ 368.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.63
EAN
7316572749371
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
9.36965
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-1/16" Face Width; Bushed; 19.044" Outside Diameter; 19.098" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.044 Inch | 483.73 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Pitch Diameter
19.098 Inch | 485.1 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh