https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjJ8aW1hZ2UvanBlZ3xhR1JoTDJoak1pOHhNREUwT0RVMU5UUXlNemMzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3w5YzFjNzI3ODUyM2MzMWE5OGFiMzM1YTcyOTA3OTNlNjllMjA3Mzg1MTIzNzEwZjIzM2Y4MDA5YWZhMjg1ZTZm
SKF
SKF
PHP 144-14M-40RSB
SKF SKF
Description
PHP 144-14M-40RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Rough Bore; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 144-14M-40RSB
BDI #
1290061
Details
721.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-144-14M-40RSB/p/1290061
Your Price
$ 721.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
35
EAN
7316572749562
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
144
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
82
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
77.16179
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Rough Bore; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
25.154 Inch | 638.92 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh