https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjJ8aW1hZ2UvanBlZ3xhR1JoTDJoak1pOHhNREUwT0RVMU5UUXlNemMzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3w5YzFjNzI3ODUyM2MzMWE5OGFiMzM1YTcyOTA3OTNlNjllMjA3Mzg1MTIzNzEwZjIzM2Y4MDA5YWZhMjg1ZTZm
SKF
SKF
PHP 168-14M-40RSB
SKF SKF
Description
PHP 168-14M-40RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 168 Teeth; 53.975MM Face Width; Rough Bore; 745.87MM Outside Diameter; 748.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 168-14M-40RSB
BDI #
1290062
Details
885.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-168-14M-40RSB/p/1290062
Your Price
$ 885.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
44.2
EAN
7316572749586
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
168
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
82
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
97.44432
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 168 Teeth; 53.975MM Face Width; Rough Bore; 745.87MM Outside Diameter; 748.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
29.365 Inch | 745.87 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
29.475 Inch | 748.66 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh