https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjJ8aW1hZ2UvanBlZ3xhR1JoTDJoak1pOHhNREUwT0RVMU5UUXlNemMzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3w5YzFjNzI3ODUyM2MzMWE5OGFiMzM1YTcyOTA3OTNlNjllMjA3Mzg1MTIzNzEwZjIzM2Y4MDA5YWZhMjg1ZTZm
SKF
SKF
PHP 216-14M-40RSB
SKF SKF
Description
PHP 216-14M-40RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 216 Teeth; 53.975MM Face Width; Rough Bore; 959.76MM Outside Diameter; 962.57MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 216-14M-40RSB
BDI #
1290064
Details
1631.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-216-14M-40RSB/p/1290064
Your Price
$ 1,631.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
60
EAN
7316572749623
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
216
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
90
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
132.27736
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 216 Teeth; 53.975MM Face Width; Rough Bore; 959.76MM Outside Diameter; 962.57MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
37.896 Inch | 962.57 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
37.786 Inch | 959.76 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh