https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
SKF
SKF
PHP 25XH400RSB
SKF SKF
Description
PHP 25XH400RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 25 Teeth; 4.685" Face Width; Rough Bore; 6.853" Outside Diameter; 6.963" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 25XH400RSB
BDI #
1289529
Details
438.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-25XH400RSB/p/1289529
Your Price
$ 438.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.255
EAN
7316572748190
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
80
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 25 Teeth; 4.685" Face Width; Rough Bore; 6.853" Outside Diameter; 6.963" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
4.685 Inch | 119 Millimeter
Flange Outside Diameter
7.795 Inch | 198 Millimeter
Outside Diameter
6.853 Inch | 174.06 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Pitch Diameter
6.963 Inch | 176.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh