![PHP 27-AT5-72RSB](/medias/INDXXXPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTd8aW1hZ2UvanBlZ3xhR1kyTDJoaU5DOHhNREUwT0RVMU5UZzBPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3wxNTdjZTlhOWM3M2UyOTBlYjk5YTkyNmQ2MDRkYjI5N2RlMDI2MDAzZDM2ZDZmNDY3MmNiNTFjMjgzMjFiMzNl)
![PHP 27-AT5-72RSB](/medias/INDXXXPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTd8aW1hZ2UvanBlZ3xhR1kyTDJoaU5DOHhNREUwT0RVMU5UZzBPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3wxNTdjZTlhOWM3M2UyOTBlYjk5YTkyNmQ2MDRkYjI5N2RlMDI2MDAzZDM2ZDZmNDY3MmNiNTFjMjgzMjFiMzNl)
SKF
SKF
PHP 27-AT5-72RSB
SKF SKF
Description
PHP 27-AT5-72RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 16MM Belt Width; 5 MM Belt Pitch; AT5-16 Belt Style; 72 Teeth; 21MM Face Width; Rough Bore; 113.15MM Outside Diameter; 114.62MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 27-AT5-72RSB
BDI #
1290157
Details
78.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-27-AT5-72RSB/p/1290157
Your Price
$ 78.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
7316574236985
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
AT5-16
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
42
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.9039
Long Description
Synchronous Pulley; 16MM Belt Width; 5 MM Belt Pitch; AT5-16 Belt Style; 72 Teeth; 21MM Face Width; Rough Bore; 113.15MM Outside Diameter; 114.62MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
4.513 Inch | 114.62 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
4.455 Inch | 113.15 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh