https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
SKF
SKF
PHP 27H075TB
SKF SKF
Description
PHP 27H075TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 27 Teeth; 1-1/16" Face Width; Bushed; 4.243" Outside Diameter; 4-19/64" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
PHP 27H075TB
BDI #
1289182
Details
42.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-27H075TB/p/1289182
Your Price
$ 42.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.748
EAN
7316572600795
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
3.99037
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 27 Teeth; 1-1/16" Face Width; Bushed; 4.243" Outside Diameter; 4-19/64" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
4.297 Inch | 109.15 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
4.528 Inch | 115 Millimeter
Outside Diameter
4.243 Inch | 107.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh