https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
SKF
SKF
PHP 27H300RSB
SKF SKF
Description
PHP 27H300RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 27 Teeth; 3.366" Face Width; Rough Bore; 4.243" Outside Diameter; 4-19/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 27H300RSB
BDI #
1289408
Details
125.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-27H300RSB/p/1289408
Your Price
$ 125.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.057
EAN
7316572602843
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
27
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 27 Teeth; 3.366" Face Width; Rough Bore; 4.243" Outside Diameter; 4-19/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
3.366 Inch | 85.5 Millimeter
Outside Diameter
4.243 Inch | 107.78 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
4.297 Inch | 109.15 Millimeter
Flange Outside Diameter
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh