https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhR1F5TDJoaVppOHhNREUwT0RVME1USTJOems1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDYwMTJhYzk2ZWE1NTM2Mzc5YmUyNTBjMDIyNThhMjZkOTk4YmQzNjU3ZTcwNjE0YzYwNmExOGE3Njg1NzI3MWI
SKF
SKF
PHP 27XH200TB
SKF SKF
Description
PHP 27XH200TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 27 Teeth; 2-9/16" Face Width; Bushed; 7.41" Outside Diameter; 7.52" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
PHP 27XH200TB
BDI #
1289481
Details
215.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-27XH200TB/p/1289481
Your Price
$ 215.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.047
EAN
7316572748473
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
18.07791
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 27 Teeth; 2-9/16" Face Width; Bushed; 7.41" Outside Diameter; 7.52" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.346 Inch | 212 Millimeter
Pitch Diameter
7.52 Inch | 191.01 Millimeter
Outside Diameter
7.41 Inch | 188.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh