![PHP 29-14M-55TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
![PHP 29-14M-55TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
SKF
SKF
PHP 29-14M-55TB
SKF SKF
Description
PHP 29-14M-55TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 29 Teeth; 70MM Face Width; Bushed; 126.57MM Outside Diameter; 129.23MM Pitch Diameter; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
PHP 29-14M-55TB
BDI #
1289709
Details
117.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-29-14M-55TB/p/1289709
Your Price
$ 117.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.09
EAN
7316572747643
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
7.0107
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 29 Teeth; 70MM Face Width; Bushed; 126.57MM Outside Diameter; 129.23MM Pitch Diameter; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.551 Inch | 141 Millimeter
Outside Diameter
4.983 Inch | 126.57 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter
5.088 Inch | 129.23 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh