https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
SKF
SKF
PHP 36-5M-15TB
SKF SKF
Description
PHP 36-5M-15TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 36 Teeth; 20.5MM Face Width; Bushed; 56.16MM Outside Diameter; 57.3MM Pitch Diameter; Yes Keyway; 9 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
PHP 36-5M-15TB
BDI #
1289557
Details
17.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-36-5M-15TB/p/1289557
Your Price
$ 17.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.173
EAN
7316572603420
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.44092
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 36 Teeth; 20.5MM Face Width; Bushed; 56.16MM Outside Diameter; 57.3MM Pitch Diameter; Yes Keyway; 9 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.256 Inch | 57.3 Millimeter
Face Width
0.807 Inch | 20.5 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 9 To 28 Millimeter
Outside Diameter
2.211 Inch | 56.16 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.402 Inch | 61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh