https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
SKF
SKF
PHP 36H300RSB
SKF SKF
Description
PHP 36H300RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 36 Teeth; 3.366" Face Width; Rough Bore; 5.676" Outside Diameter; 5.73" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 36H300RSB
BDI #
1289416
Details
205.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-36H300RSB/p/1289416
Your Price
$ 205.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.764
EAN
7316572602935
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 36 Teeth; 3.366" Face Width; Rough Bore; 5.676" Outside Diameter; 5.73" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
5.676 Inch | 144.16 Millimeter
Face Width
3.366 Inch | 85.5 Millimeter
Flange Outside Diameter
5.945 Inch | 151 Millimeter
Pitch Diameter
5.73 Inch | 145.53 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh