https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
SKF
SKF
PHP 40-T10-20RSB
SKF SKF
Description
PHP 40-T10-20RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 20 Teeth; 30MM Face Width; Rough Bore; 61.8MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 40-T10-20RSB
BDI #
1292375
Details
28.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-40-T10-20RSB/p/1292375
Your Price
$ 28.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.276
EAN
7316573307006
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-25
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
30
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 20 Teeth; 30MM Face Width; Rough Bore; 61.8MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.598 Inch | 66 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.433 Inch | 61.8 Millimeter
Pitch Diameter
2.506 Inch | 63.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh