https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1
SKF
SKF
PHP 42-14M-55TB
SKF SKF
Description
PHP 42-14M-55TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 42 Teeth; 70MM Face Width; Bushed; 184.37MM Outside Diameter; 187.17MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
PHP 42-14M-55TB
BDI #
1289720
Details
253.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-42-14M-55TB/p/1289720
Your Price
$ 253.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.612
EAN
7316572748312
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
17.19606
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 42 Teeth; 70MM Face Width; Bushed; 184.37MM Outside Diameter; 187.17MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
8.228 Inch | 209 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Outside Diameter
7.259 Inch | 184.37 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
7.369 Inch | 187.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh