https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjR8aW1hZ2UvanBlZ3xhR1F6TDJobE5TOHhNREUwT0RVek9EYzNOell6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xjZGYyZGY5MWUwNjAxODA1ZTEzYTA2YzU0OGNhODgxN2I0OTBjOTUzMGUzYTJiM2FlY2YzOWFkMjc2N2JmZjli
SKF
SKF
PHP 44-5M-15TB
SKF SKF
Description
PHP 44-5M-15TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 44 Teeth; 20.5MM Face Width; Bushed; 68.89MM Outside Diameter; 70.03MM Pitch Diameter; Yes Keyway; 9 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
PHP 44-5M-15TB
BDI #
1289560
Details
22.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-44-5M-15TB/p/1289560
Your Price
$ 22.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.373
EAN
7316572603451
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.88185
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 44 Teeth; 20.5MM Face Width; Bushed; 68.89MM Outside Diameter; 70.03MM Pitch Diameter; Yes Keyway; 9 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.712 Inch | 68.89 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 9 To 28 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
2.913 Inch | 74 Millimeter
Pitch Diameter
2.757 Inch | 70.03 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.807 Inch | 20.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh