https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
SKF
SKF
PHP 45-8M-20RSB
SKF SKF
Description
PHP 45-8M-20RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 45 Teeth; 28MM Face Width; Rough Bore; 113.22MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 45-8M-20RSB
BDI #
1289925
Details
60.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-45-8M-20RSB/p/1289925
Your Price
$ 60.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.678
EAN
7316572596944
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
45
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
50
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 45 Teeth; 28MM Face Width; Rough Bore; 113.22MM Outside Diameter; 114.59MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
4.457 Inch | 113.22 Millimeter
Face Width
1.102 Inch | 28 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Flange Outside Diameter
4.764 Inch | 121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh