https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-ARM-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTh8aW1hZ2UvanBlZ3xhREZoTDJnMU5TOHhNREUwT0RVMU5qVTNNRFkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5QlVrMWZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjQ3YWY3MWVkMTYyNDgwYzI2N2RkNjUzZjY1MDFhMjM3ZmEzYTEwYWRmYTZiMGY1MjEwNGQxOTY5ZjgzZjE0ZQ
SKF
SKF
PHP 48H200RSB
SKF SKF
Description
PHP 48H200RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Rough Bore; 7.585" Outside Diameter; 7.639" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 48H200RSB
BDI #
1289359
Details
153.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-48H200RSB/p/1289359
Your Price
$ 153.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.542
EAN
7316572602447
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Rough Bore; 7.585" Outside Diameter; 7.639" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
7.585 Inch | 192.66 Millimeter
Flange Outside Diameter
7.874 Inch | 200 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
7.639 Inch | 194.03 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh