![PHP 50-14M-85TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
![PHP 50-14M-85TB](/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1)
SKF
SKF
PHP 50-14M-85TB
SKF SKF
Description
PHP 50-14M-85TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 50 Teeth; 102MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
PHP 50-14M-85TB
BDI #
1289749
Details
501.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-50-14M-85TB/p/1289749
Your Price
$ 501.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.741
EAN
7316572748770
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
35.45033
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 50 Teeth; 102MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.772 Inch | 222.82 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
9.685 Inch | 246 Millimeter
Face Width
4.016 Inch | 102 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Outside Diameter
8.662 Inch | 220.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh