https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjR8aW1hZ2UvanBlZ3xhRFUxTDJnd1pDOHhNREUwT0RVMU56TXlORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xlMDQ0ZWNhOTgwNTU5ZmU1Y2E4N2VlZWE1NjVkMzU5N2RiMDkzYzU3OTI5NzMxZjhiZTM2MjkxMTU0YzNiMWU1
SKF
SKF
PHP 56-14M-170TB
SKF SKF
Description
PHP 56-14M-170TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 56 Teeth; 187MM Face Width; Bushed; 247MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
PHP 56-14M-170TB
BDI #
1289795
Details
1028.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-56-14M-170TB/p/1289795
Your Price
$ 1,028.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
28.161
EAN
7316572748817
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
62.83174
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 56 Teeth; 187MM Face Width; Bushed; 247MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 35 To 90MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.724 Inch | 247 Millimeter
Face Width
7.362 Inch | 187 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Pitch Diameter
9.825 Inch | 249.55 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
10.354 Inch | 263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh