https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTd8aW1hZ2UvanBlZ3xhR1kyTDJoaU5DOHhNREUwT0RVMU5UZzBPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3wxNTdjZTlhOWM3M2UyOTBlYjk5YTkyNmQ2MDRkYjI5N2RlMDI2MDAzZDM2ZDZmNDY3MmNiNTFjMjgzMjFiMzNl
SKF
SKF
PHP 60XL037RSB
SKF SKF
Description
PHP 60XL037RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 60 Teeth; 9/16" Face Width; Rough Bore; 3.8" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 60XL037RSB
BDI #
1288929
Details
39.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-60XL037RSB/p/1288929
Your Price
$ 39.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.139
EAN
7316572600955
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
30
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 60 Teeth; 9/16" Face Width; Rough Bore; 3.8" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.8 Inch | 96.52 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh